Killark
Conduit Outlet Body, Iron, LL, 1-1/4 In.
Mfr # OLL-4M
Zoro # G0722897
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Explore More Products
- KILLARK Conduit Body, FE, Type E, 3/4" OE-2M
- KILLARK Conduit Body Gasket, Killark GEC Series GEC-RG
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. LR47
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. LL17
- KILLARK Conduit Outlet Body, Aluminum, LB XLB-1
- KILLARK Conduit Outlet Body, T, 1/2 In. T17
- KILLARK Conduit Outlet Body, Iron, T, 1 In. GECTT-3M
- KILLARK Conduit Outlet Body, Aluminum, UB MOUB-4
- KILLARK Conduit Outlet Body, Iron, L GESLT-3M
- CALBRITE Conduit Outlet Body w/Cover, 1 In. S61000LB00
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 35CB5001A01SP, 56, 143-5T NEMA Frames 35CB5001A01SP
- Killark Conduit Bodies & Covers