Conduit Outlet Body, Iron, LL, 2 In.

KILLARK |Zoro #: G1565401|Mfr #: OLL-6M

$56.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565401 Mfr #: OLL-6M
Threaded / Not Threaded: ThreadedHazardous Location: No
Item: Conduit Outlet BodyMaterial: Iron
Back Type: FlatColor: Gray
Body Style: LLHub Size: 2"
Form: Form 7Capacity: 70.0 cu. in.
Country of Origin (subject to change): India

Product Description

Conduit Outlet Body, Iron, Body Style LL, Hub Size 2 In., Form Form 7, Hazardous Location No, Capacity 70.0 cu. in., Threaded, Back Type Flat, Gray

Product Reviews

Save 15% when you sign up for Z-mail.