Conduit Outlet Body, Iron, LR, 1-1/4 In.

KILLARK| Zoro #: G0312191| Mfr #: LR47

$17.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312191 Mfr #: LR47
Hazardous Location: NoItem: Conduit Outlet Body
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Hub Size: 1-1/4"
Conduit Outlet Body Style: LRConduit Outlet Body Material: Iron
Conduit Outlet Body Type: Conduit Outlet BodyBack Type: Flat
Color: GrayConduit Outlet Body Capacity: 19.5 cu. in.
Country of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LR, Conduit Outlet Body Hub Size 1-1/4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 19.5 cu. in., Back Type Flat, Gray

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.