Conduit Outlet Body, Iron, TB

KILLARK| Zoro #: G1033715| Mfr #: TB47

$21.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033715 Mfr #: TB47
Hazardous Location: NoItem: Conduit Outlet Body
Conduit Outlet Body Capacity: 20.0 cu. in.Conduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Hub Size: 1-1/4"Conduit Outlet Body Style: TB
Conduit Outlet Body Material: IronConduit Outlet Body Type: Conduit Outlet Body
Back Type: FlatColor: Gray
Country of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style TB, Conduit Outlet Body Hub Size 1-1/4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 20.0 cu. in., Back Type Flat, Gray

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.