20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Conduit Outlet Body, Iron, TB

KILLARK| Zoro #: G0706011| Mfr #: TB67

$44.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706011 Mfr #: TB67
Hazardous Location: NoItem: Conduit Outlet Body
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Hub Size: 2"
Conduit Outlet Body Style: TBConduit Outlet Body Material: Iron
Conduit Outlet Body Type: Conduit Outlet BodyBack Type: Flat
Color: GrayConduit Outlet Body Capacity: 50.0 cu. in.
Country of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style TB, Conduit Outlet Body Hub Size 2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 50.0 cu. in., Back Type Flat, Gray

Product Reviews

Save 15%. Sign up for Z-mail.