Conduit Outlet Body, LB, 1/2 In.

KILLARK| Zoro #: G2349654| Mfr #: OLB-1M

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349654 Mfr #: OLB-1M
Conduit Outlet Body Type: Conduit Outlet BodyConduit Outlet Body Hub Style: Threaded
Hazardous Location: NoItem: Conduit Outlet Body
Back Type: FlatColor: Gray
Conduit Outlet Body Capacity: 4.0 cu. in.Conduit Outlet Body Hub Size: 1/2"
Conduit Outlet Body Style: LBConduit Outlet Body Material: Iron
Country of Origin (subject to change): India

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LB, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 4.0 cu. in., Back Type Flat, Gray

Product Reviews

Save 15%. Sign up for Z-mail.