Conduit Outlet Body, T, 1/2 In.

KILLARK| Zoro #: G2473073| Mfr #: OT-1M

$9.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473073 Mfr #: OT-1M
Conduit Outlet Body Type: Conduit Outlet BodyConduit Outlet Body Hub Style: Threaded
Hazardous Location: NoItem: Conduit Outlet Body
Back Type: FlatColor: Gray
Conduit Outlet Body Hub Size: 1/2"Conduit Outlet Body Style: T
Conduit Outlet Body Material: IronConduit Outlet Body Capacity: 4.0 cu. in.
Country of Origin (subject to change): India

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style T, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 4.0 cu. in., Back Type Flat, Gray

Product Reviews

Save 15%. Sign up for Z-mail.