Killark

Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2"


$41.86
17% off
$34.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Conduit Outlet Body Type Conduit Outlet Body with Cover
  • Hazardous Location Yes
  • Hub Size 1 1/2 in
  • Conduit Outlet Body Material Aluminum
  • Conduit Outlet Body Style LB
See all product information