Control Station, 3/4 In, 10A @ 600V

KILLARK| Zoro #: G2183596| Mfr #: D2CG2B7

$279.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183596 Mfr #: D2CG2B7
Series: D2CMounting: Surface
Enclosure Material: Polyester ResinStandards: cULus
Action: MomentaryItem: Control Station
Width: 4.1875"Safety Rating: Class 1, Division 2, Groups A, B, C, D
Hub Style: Dead-EndHub Size: 3/4"
Contact Rating: 10A @ 600VAC, 2.5A @ 250VDCNEMA Rating: 7, 9
Number of Gangs: 1HP: -
NEMA Contact Rating Designation: A600/Q300Depth: 5"
Operator Color: BlackType of Operator: Push Button
Legend: BlankContact Form: 2NO/2NC
Number of Operators: 2Height: 8"
Country of Origin (subject to change): United States

Product Description

Control Station, Number of Gangs 1, Number of Operators 2, Contact Rating 10A @ 600VAC, 2.5A @ 250VDC, Hub Style Dead-End, Hub Size 3/4 In., Type of Operator Push Button, Action Momentary, Contact Form 2NO/2NC, Series D2C, Operator Color Black, NEMA Contact Rating Designation A600/Q300, HP -, NEMA Rating 7, 9, Legend Blank, Mounting Surface, Height 8 In., Width 4.1875 In., Depth 5 In., Enclosure Material Polyester Resin, Standards cULus

Product Reviews

Save 15%. Sign up for Z-mail.