Control Station, 3/4 In, 10A @ 600V

KILLARK| Zoro #: G1178746| Mfr #: D2CG2MMR3

$356.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178746 Mfr #: D2CG2MMR3
Type of Operator: Mushroom HeadSeries: D2C
Mounting: SurfaceEnclosure Material: Polyester Resin
Operator Color: RedStandards: cULus
Contact Form: 1NO/1NCHeight: 8"
Action: Maintained Push/PullItem: Emergency Stop Control Station
Width: 4.1875"Safety Rating: Class 1, Division 2, Groups A, B, C, D
Hub Style: Dead-EndHub Size: 3/4"
Contact Rating: 10A @ 600VAC, 2.5A @ 250VDCLegend: Emergency Stop
NEMA Rating: 7, 9Number of Gangs: 1
HP: -NEMA Contact Rating Designation: A600/Q300
Depth: 5"Number of Operators: 1
Country of Origin (subject to change): United States

Product Description

Emergency Stop Control Station, Number of Gangs 1, Number of Operators 1, Contact Rating 10A @ 600VAC, 2.5A @ 250VDC, Hub Style Dead-End, Hub Size 3/4 In., Type of Operator Mushroom Head, Action Maintained Push/Pull, Contact Form 1NO/1NC, Series D2C, Operator Color Red, NEMA Contact Rating Designation A600/Q300, HP -, NEMA Rating 7, 9, Legend Emergency Stop, Mounting Surface, Height 8 In., Width 4.1875 In., Depth 5 In., Enclosure Material Polyester Resin, Standards cULus

Product Reviews

Save 15%. Sign up for Z-mail.