20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Control Station, 3/4 In, 10A @ 600V

KILLARK| Zoro #: G1585604| Mfr #: D2CG8B15

$834.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585604 Mfr #: D2CG8B15
Series: D2CMounting: Surface
Enclosure Material: Polyester ResinStandards: cULus
Width: 4.1875"Safety Rating: Class 1, Division 2, Groups A, B, C, D
Hub Style: Dead-EndHub Size: 3/4"
Contact Rating: 10A @ 600VAC, 2.5A @ 250VDCNEMA Rating: 7, 9
Number of Gangs: 1NEMA Contact Rating Designation: A600/Q300
Depth: 5"Number of Operators: 3
Item: Control StationHP: -
Height: 11.625"Action: Momentary
Operator Color: Green/RedNumber of Pilot Lights: 1
Type of Operator: Pilot Light/Push ButtonLegend: Start/Stop
Contact Form: 2NO/2NCCountry of Origin (subject to change): United States

Product Description

Control Station, Number of Gangs 1, Number of Operators 3, Number of Pilot Lights 1, Contact Rating 10A @ 600VAC, 2.5A @ 250VDC, Hub Style Dead-End, Hub Size 3/4 In., Type of Operator Pilot Light/Push Button, Action Momentary, Contact Form 2NO/2NC, Series D2C, Operator Color Green/Red, NEMA Contact Rating Designation A600/Q300, HP -, NEMA Rating 7, 9, Legend Start/Stop, Mounting Surface, Height 11.625 In., Width 4.1875 In., Depth 5 In., Enclosure Material Polyester Resin, Standards cULus

Product Reviews

Save 15%. Sign up for Z-mail.