Control Station, 3/4 In, 10A @ 600V

KILLARK| Zoro #: G1310687| Mfr #: D2CG8B9

$512.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310687 Mfr #: D2CG8B9
Series: D2CMounting: Surface
Enclosure Material: Polyester ResinStandards: cULus
Action: MomentaryItem: Control Station
Width: 4.1875"Safety Rating: Class 1, Division 2, Groups A, B, C, D
Hub Style: Dead-EndHub Size: 3/4"
Contact Rating: 10A @ 600VAC, 2.5A @ 250VDCNEMA Rating: 7, 9
Number of Gangs: 1HP: -
NEMA Contact Rating Designation: A600/Q300Depth: 5"
Operator Color: Green/Red/BlackType of Operator: Push Button
Legend: Start/Stop/BlankContact Form: 3NO/3NC
Number of Operators: 3Height: 11.625"
Country of Origin (subject to change): United States

Product Description

Control Station, Number of Gangs 1, Number of Operators 3, Contact Rating 10A @ 600VAC, 2.5A @ 250VDC, Hub Style Dead-End, Hub Size 3/4 In., Type of Operator Push Button, Action Momentary, Contact Form 3NO/3NC, Series D2C, Operator Color Green/Red/Black, NEMA Contact Rating Designation A600/Q300, HP -, NEMA Rating 7, 9, Legend Start/Stop/Blank, Mounting Surface, Height 11.625 In., Width 4.1875 In., Depth 5 In., Enclosure Material Polyester Resin, Standards cULus

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.