Control Station, 3/4 In, 10A @ 600V

KILLARK| Zoro #: G2066951| Mfr #: FXCS-5B7

$309.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066951 Mfr #: FXCS-5B7
Number of Gangs: 1Hub Style: Feed-Thru
Standards: UL, CSAItem: Control Station
NEMA Rating: 7, 9Mounting: Surface
Safety Rating: Class 1, Division 1, Groups C, DNumber of Operators: 2
Type of Operator: Push ButtonContact Rating: 10A @ 600VAC, 2.5A @ 250VDC
Operator Color: BlackHeight: 6.81"
NEMA Contact Rating Designation: A600/Q300Depth: 5.344"
Enclosure Material: Cast AluminumSeries: FXCS
Legend: BlankContact Form: 2NO/2NC
Action: MomentaryHub Size: 3/4"
Width: 3.6875"Country of Origin (subject to change): United States

Product Description

Control Station, Number of Gangs 1, Number of Operators 2, Contact Rating 10A @ 600VAC, 2.5A @ 250VDC, Hub Style Feed-Thru, Hub Size 3/4 In., Type of Operator Push Button, Action Momentary, Contact Form 2NO/2NC, Series FXCS, Operator Color Black, NEMA Contact Rating Designation A600/Q300, NEMA Rating 7, 9, Legend Blank, Mounting Surface, Height 6.81 In., Width 3.6875 In., Depth 5.344 In., Enclosure Material Cast Aluminum, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.