Killark
Device Box, 1In Hub, 22Cu-In, 2 Hubs
Mfr # SWB-6
Zoro # G0970295
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Height 5.87 in
- Width 3.0 in
- Hub Style Feed-Thru
- Material Aluminum
Explore More Products
- KILLARK Device Box, 1/2In Hub, 15.5Cu-In, 2 Hubs FXB-4
- KILLARK Device Box, 3/4In Hub, 15.5Cu-In, 2 Hubs FXB-5
- KILLARK Device Box, 1/2In Hub, 15.5Cu-In FXB-1
- KILLARK Device Box, 1/2In Hub, 22Cu-In SWB-1
- KILLARK Device Box, 3/4In Hub, 15.5Cu-In FXB-2
- KILLARK Device Box, 3/4In Hub, 22Cu-In, 2 Hubs SWB-5
- KILLARK Device Box, 1/2In Hub, 22Cu-In, 2 Hubs SWB-4
- KILLARK Device Box, 1In Hub, 22Cu-In SWB-3
- CANTEX Electrical Box, 2 Gang, 48 cu. in., PVC EZ48DNR
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM MVP94-50
- BISSELL HOMECARE 471 2.25 In. Switch Box HO818968
- Killark Electrical Boxes