Device Box, 3/4In Hub, 22Cu-In

KILLARK| Zoro #: G1675642| Mfr #: SWB-2

$57.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675642 Mfr #: SWB-2
Standards: UL/CSANumber of Gangs: 1
Material: AluminumBox Type: 1-Gang
Width: 3.00"Item: Device Box for XCS, XS, XT Series
Height: 5.87"Depth: 2.25"
Includes: Internal Ground ScrewHub Style: Dead-end
Hub Size: 3/4"Country of Origin (subject to change): United States

Product Description

Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Capacity 22.0 Cu.-In., Material of Construction Aluminum, Rated Hazardous Location, Depth 2 1/4 In., Length 5 7/8 In., Width 3 In., Color Metallic, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.