Killark

Elbow, 45 deg., 3/4", Aluminum, Femal/Femal

Killark Elbow, 45 deg., 3/4", Aluminum, Femal/Femal FF-45-2
Hover or click to zoom Tap to zoom
$14.32

Must order in multiples of 10

  • Finish: Powder Epoxy Paint
  • Item: Elbow,45 deg.,3/4",Aluminum,Femal/Femal
  • Conduit Outlet Body Capacity: 3.0 cu in
  • Material: Aluminum, Copper Free (less than 4/10 of 1%)
  • Application: To change direction in rigid or IMC conduit systems.
  • Hub Size: 3/4
  • Type: 45 Degree Elbow
  • Package Net Weight: 0.17
See full product details
Orders over $75 ship free.

Total: $143.20

Killark #FF-45-2 Specifications

  • Finish: Powder Epoxy Paint
  • Item: Elbow,45 deg.,3/4",Aluminum,Femal/Femal
  • Conduit Outlet Body Capacity: 3.0 cu in
  • Material: Aluminum, Copper Free (less than 4/10 of 1%)
  • Application: To change direction in rigid or IMC conduit systems.
  • Hub Size: 3/4
  • Type: 45 Degree Elbow
  • Package Net Weight: 0.17
  • Carton Quantity: 10
  • Dimensions: 3 in x 2 in x 3 in
  • Series: FF
  • Country of Origin (subject to change): United States

Description

Elbow,45 deg.,3/4 In.,Aluminum,Femal/Femal, Conduit Outlet Body Capacity 3.0 cu. in.

Reviews of Killark #FF-45-2