Killark
Electrical Box, 17 cu in, Outlet Box Type, 1 Gang, Aluminum, Round Shape
Mfr # VLJSX-2
Zoro # G5071090
product price: $43.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 cu in
- Box Type Outlet
- Number of Gangs 1 Gang
- Material Aluminum
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Killark
- MFR # VLJSX-2
- Zoro # G5071090
- UPC # 783936780061
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 1.62 in |
Depth | 1-5/8 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Height | 3 in |
Overall Width | 3 in |
Box Depth | 1 in |
Overall Depth | 3 in |
Overall Height | 3 in |
Box Diameter | 4 1/2 in |
Description
Electrical Box, Box Type Shallow, Number of Gangs 1, Bracket Type Lugs, Capacity 17 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- ANVIL Beam Clamp, 3/8", Malleable Iron, Plain (0500008008)
- KILLARK Electrical Box, 25 cu in, Outlet Box Type, 1 Gang, Iron, Round Shape (VLJX-1M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box Type, 1 Gang, Malleable Iron, Rectangular Shape (FS-2M)
- KILLARK Electrical Box, 45 cu in, Outlet Box Type, 1 Gang, Aluminum, Round Shape (VLJDX-2)
- KILLARK Electrical Box, 22 cu in, Device Box Type, 1 Gang, Aluminum, Rectangular Shape (SWB-6)
- KILLARK Electrical Box, 18 cu in, FST Box Type, 1 Gang, Malleable Iron, Rectangular Shape (FST-1M)
- KILLARK Electrical Box, 22 cu in, Device Box Type, 1 Gang, Aluminum, Rectangular Shape (SWB-2)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box Type, 1 Gang, Steel, Rectangular Shape (8663)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box Type, 2 Gangs, Aluminum (FS-2-75-A)