Killark

Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular


original price: $46.69
6% off
new price: $43.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 50 cu in
  • Number of Gangs 1
  • Number of Inlets 2
  • Length 6.38 in
  • Width 2.13 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.38 in
Width 2.13 in
Depth 2 in
Hub Size 1 in
Height 3.375 in
Conduit Size 1 in
Size 7.75 in x 3.5 in x 3.375 in
Each - Width 3.500 in
Dimensions 7.75 in x 3.5 in x 3.375 in

Description

Device Box, Number of Gangs 1, Number of Inlets 2, Length 6.38 in, Width 2.13 in, Depth 2 in, Hub Size 1 in, Color Gray, Bracket Type Lugs, Box Type FDC, Capacity 50 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.