KILLARK Fluorescent Lamps, Emergency Fluorescent Fixture

KILLARK| Zoro #: G2157897| Mfr #: LZ2NE2-32230

$1338.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157897 Mfr #: LZ2NE2-32230
Lamp Quantity: 2Item: Emergency Fluorescent Fixture
Housing Material: Fiberglass Reinforced PolyesterStandards: Class I, Div. 2, Groups A, B, C, D/Class I, Zone 2, Groups IIC, IIB, IIA/Class II, Div. 1 & 2, Groups F, G/AEx nAII, Ex nAll/Wet Locations/NEMA 4X, IP66 cCSAus. ABS, NSF
Fixture Wattage: 64Lamp Type: Fluorescent
Voltage: 120 to 277VACMounting: Ceiling
Length: 53-1/2"Lamp Watts: 32
Height: 6-15/16"Lamp Included: No
Bulb Designation: F32T8Fixture Type: Hazardous Location
Housing Finish: WhiteAmbient Temp. Range: 0 To 104 Degrees F
Width: 8-1/16"Suggested Lamp Item No.: 4PL16
Country of Origin (subject to change): United States

Product Description

Emergency Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F32T8, Lamp Watts 32, Suggested Lamp Item No. F32T8/SPP41/ECO, Fixture Wattage 64, Voltage 120 to 277VAC, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F, Housing Material Fiberglass Reinforced Polyester, White Housing Finish, Ceiling Mounting, Length 53-1/2 In., Height 6-15/16 In., Width 8-1/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.