Killark
Fitting, Sealing, 1/2in
Mfr # ENY-1
Zoro # G0723755
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1/2"
- Color Gray
- Overall Length 3 15/16 in
- Finish Powder Coated
Explore More Products
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL Y-2
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum FF-45-1WW
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. ECFUF-218
- KILLARK Conduit Hub, Weatherproof, 1-1/2 WH-5
- KILLARK Union, 90 Deg, 1/2 In GUML-1
- KILLARK Plug, Recessed, 1 In PLUG-3
- KILLARK Fixture Stem, FH, 3/4" 1/2" FHT-21
- KILLARK Conduit Nipple, St, 2-1/2" AN-7S
- KILLARK Conduit Nipple, St, 4" AN-10S
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade 240-SW
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK WTH50
- Killark Conduit Fittings