20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fitting, Sealing, 1/2in

KILLARK| Zoro #: G0509232| Mfr #: EY-1

$8.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509232 Mfr #: EY-1
Application: Used For Sealing ConduitStandards: UL 886, CSA C22.2 No 30
Connection: Female to FemaleMaterial: Aluminum
Length: 3-1/16"Item: Sealing Fitting
Color: silverFitting Sub-Category: Sealing Fittings
Conduit Size: 1/2"Country of Origin (subject to change): United States

Product Description

Sealing Fitting, Female to Female, Application Used For Sealing Conduit, Color Silver, Length 3-1/16 In., Material Aluminum, Conduit Size 1/2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.