JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fitting, Sealing, 3/4in

KILLARK| Zoro #: G0470915| Mfr #: EY-2M

$16.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470915 Mfr #: EY-2M
Material: IronApplication: Used For Sealing Conduit
Item: Sealing FittingColor: silver
Fitting Sub-Category: Sealing FittingsConduit Size: 3/4"
Standards: UL 886, CSA C22.2 No 30Connection: Female to Female
Length: 3-1/16"Country of Origin (subject to change): Mexico

Product Description

Sealing Fitting, Female to Female, Application Used For Sealing Conduit, Color Silver, Length 3-1/16 In., Material Iron, Conduit Size 3/4 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.