Killark

Fixture, CFL, Ceiling Mount

Killark Fixture, CFL, Ceiling Mount VE3Q8484E30X2GLN
Hover or click to zoom Tap to zoom
  • Item: Hazardous Location Fixture
  • Fixture Wattage: 84
  • Lamp Watts: 42 W
  • Lamp Type: Compact Fluorescent
  • Ambient Temp. Range: -20 Degrees to 40 Degrees F
  • Voltage: 120 to 277V AC
  • Lamp Included: Yes
  • Mounting: Ceiling
See full product details
$2,689.41

Subtotal: $2,689.41

Killark #VE3Q8484E30X2GLN Specifications

  • Item: Hazardous Location Fixture
  • Fixture Wattage: 84
  • Lamp Watts: 42 W
  • Lamp Type: Compact Fluorescent
  • Ambient Temp. Range: -20 Degrees to 40 Degrees F
  • Voltage: 120 to 277V AC
  • Lamp Included: Yes
  • Mounting: Ceiling
  • Length: 13-11/16 in
  • Height: 5-7/16 in
  • Fixture Item Number: 4KGP1
  • Housing Finish: Tan
  • Width: 13-11/16 in
  • Lamp Quantity: 4
  • Description/Special Features: Fixture Features Two Independent Redundant Systems, (2) 42W Lamp Operates In Emergency Mode
  • Bulb Designation: F42TBX/A/ECO
  • Standards: NEMA 3, NEMA 4, NEMA 4X
  • Match Code: 4
  • Housing Material: Aluminum
  • Suggested Lamp Item No.: 1PHA9
  • Mounting Bracket Item Number: 2PDE8
  • Lumens: 6,400 lm
  • Ballast Quantity: 2
  • Dimmable: No
  • Fixture Voltage: 120 to 277V AC
  • Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
  • IP Rating: 66
  • Fixture Ballast Type: High Power Factor
  • Lamp Watts - Fixtures: 42.0
  • Nominal Length: 13 11/16 in
  • Nominal Width: 13 11/16 in
  • Lamp Type - Fixtures: F42TBX/A/ECO
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Pendant
  • Linkable Up To: Unlinkable
  • Emergency Battery Backup: Yes
  • Max. Fixture Wattage: 84 W
  • Lighting Technology: Fluorescent
  • Series: VE3Q
  • Nominal Height: 5 7/16 in
  • Min. Ambient Temp.: -20 Degrees F
  • Overall Height: 5 1/2 in
  • Overall Width: 13 3/4 in
  • Housing Color: Tan
  • Overall Length: 13 3/4 in
  • For Bulb Type: Fluorescent
  • Number of Bulbs: 2
  • Nominal Size - Fixtures: 1 ft x 1 ft
  • CA Title 24 Compliant: No
  • Mounting Location: Ceiling
  • Ingress Protection Rating: 66
  • Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Class l, Groups IIC, llB, llA
  • Flasher Strobe Color: Not Applicable
  • Lumens per Watt: 76 lm/W
  • Max. Ambient Temp.: 40 Degrees F
  • Temperature Code: T2B
  • Number of Ballasts: 2
  • For Number of Bulbs: 4
  • For Max. Bulb Wattage: 84 W
  • Country of Origin (subject to change): Multiple

Description

Hazardous Location Fixture, Compact Fluorescent Lamp Type, Lamp Quantity 4, Bulb Designation F42TBX/A/ECO, Lamp Watts 42, Suggested Lamp Item No. 1PHA9, Fixture Wattage 84, Fixture Item Number 4KGP1, Mounting Bracket Item Number 2PDE8, Voltage 120 to 277V AC, Fixture Features Two Independent Redundant Systems, (2) 42W Lamp Operates In Emergency Mode, Yes Lamp Included, Ambient Temp. Range -20 Degrees to 40 Degrees F, Housing Material Copper Free Aluminum, Tan Housing Finish, Ceiling Mounting

Reviews of Killark #VE3Q8484E30X2GLN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.