Fixture, Fluorescent, Hazardous, F32T8, Gray

KILLARK| Zoro #: G1412171| Mfr #: HFXE2-265-302

$3,719.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412171 Mfr #: HFXE2-265-302
Lamp Quantity: 2Voltage: 120 to 277VAC
Mounting Bracket Item Number: 2PDK2Lamp Included: No
Housing Material: Copper-Free AluminumHousing Finish: Gray
Includes: Emergency Battery Back UpStandards: Class I, Div. 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups 11B, 11A; Class II, Div. 1 & 2, Groups E, F, G; Class III, UL/CSA
Item: Hazardous Location Lighting FixturesFixture Type: Linear Fluorescent
Lamp Type: Linear FluorescentLamp Quantity: 2
Bulb Designation: F32T8Lamp Watts: 120
Suggested Lamp Item No.: 4PL16Fixture Wattage: 64
Ambient Temp. Range: -18 to 40 Degrees FMounting: Ceiling
Length: 53-13/16"Height: 9"
Width: 11"Country of Origin (subject to change): United States

Product Description

Hazardous Location Lighting Fixtures, Linear Fluorescent Fixture Type, Linear Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F32T8, Lamp Watts 120, Suggested Lamp Item No. 4PL16, Fixture Wattage 64, Mounting Bracket Item Number G3448584, Voltage 120 to 277VAC, No Lamp Included, Ambient Temp. Range -18 to 40 Degrees F, Housing Material Copper-Free Aluminum, Gray Housing Finish, Ceiling Mounting, Length 53-13/16 In., Height 9 In., Includes Emergency Battery Back Up, Width 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.