20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

KILLARK CFL Lamps, Hazardous Location Fixture

KILLARK| Zoro #: G1349932| Mfr #: VE3Q8442E30

$1,925.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349932 Mfr #: VE3Q8442E30
Item: Hazardous Location FixtureHousing Material: Copper Free Aluminum
Standards: Class 1, Div. 2, Groups A, B, C & D, Class 1, Zone 2, Groups IIC, IIB, IIA Class II, Div. 1 & 2, Groups E, F & G Class III suitable for wet locations NEMA 3, 4, 4XDescription/Special Features: Fixture Features 2 AC Ballasts Each Operating 1 Lamp For Normal Power Redundancy. 1 Lamp Operates In Emergency Mode
Fixture Wattage: 84Lamp Type: CFL
Voltage: 120-277Mounting: -
Lamp Included: YesHeight: 5.43"
Battery Type: Nickel CadmiumStatus Indicator: LED Charging Indicator Light
Housing Finish: TanBallast Quantity: 2
Test Feature: -Accessory Group: -
Ballast Type: ElectronicAmbient Temp. Range: -20 to 40 Degrees F
Suggested Lamp Item No.: 1PHA9Width: 13.67"
Recharge Time: 24 HoursWatts @ 90 Minutes: 42
Length: 13.67"Lamp Watts: 42
Lamp Quantity: 2Country of Origin (subject to change): United States

Product Description

Hazardous Location Fixture, 42 Watts @ 90 Minutes, Lamp Quantity 2, Lamp Type CFL, Lamp Watts 42, Fixture Wattage 84, Voltage 120-277, Suggested Lamp Item No. G2590524, Yes Lamp Included, Fixture Features 2 AC Ballasts Each Operating 1 Lamp For Normal Power Redundancy. 1 Lamp Operates In Emergency Mode, Electronic Ballast Type, Ballast Quantity 2, Housing Material Copper Free Aluminum, Housing Finish Tan, Mounting -, Nickel Cadmium Battery Type, 24 Hours Recharge Time, -

Product Reviews

Save 15%. Sign up for Z-mail.