20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fixture, Hazardous, CFL, Mode Redundancy

KILLARK| Zoro #: G1655272| Mfr #: VE3Q8484E30

$2,401.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655272 Mfr #: VE3Q8484E30
Lamp Quantity: 2Voltage: 120-277
Housing Finish: TanTest Feature: -
Mounting: -Battery Type: Nickel Cadmium
Lamp Included: YesStandards: Class 1, Div. 2, Groups A, B, C & D, Class 1, Zone 2, Groups IIC, IIB, IIA Class II, Div. 1 & 2, Groups E, F & G Class III suitable for wet locations NEMA 3, 4, 4X
Lamp Type: CFLLamp Watts: 42
Height: 5.43"Ballast Type: Electronic
Width: 13.67"Ballast Quantity: 2
Length: 13.67"Status Indicator: LED Charging Indicator Light
Recharge Time: 24 HoursWatts @ 90 Minutes: 42
Ambient Temp. Range: -20 to 40 Degrees FFixture Wattage: 84
Suggested Lamp Item No.: 1PHA9Accessory Group: -
Housing Material: Copper Free AluminumItem: Hazardous Location Fixture
Description/Special Features: Fixture Features 2 AC Ballasts and 2 DC Ballasts Each Operating 1 Lamp For Emergency Mode RedundancyCountry of Origin (subject to change): United States

Product Description

Hazardous Location Fixture, 42 Watts @ 90 Minutes, Lamp Quantity 2, Lamp Type CFL, Lamp Watts 42, Fixture Wattage 84, Voltage 120-277, Suggested Lamp Item No. G2590524, Yes Lamp Included, Fixture Features 2 AC Ballasts and 2 DC Ballasts Each Operating 1 Lamp For Emergency Mode Redundancy, Electronic Ballast Type, Ballast Quantity 2, Housing Material Copper Free Aluminum, Housing Finish Tan, Mounting -, Nickel Cadmium Battery Type, 24 Hours Recharge Time, -, LED Charging Indicator Light

Product Reviews

Save 15%. Sign up for Z-mail.