Flex Coupling, Size 3/4 in., Flex L 18 in.

KILLARK| Zoro #: G2069453| Mfr #: ECFUF-218

$237.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2069453 Mfr #: ECFUF-218
Connection: Male to FemaleItem: Flexible Coupling
Fitting Sub-Category: CouplingsApplication: For Use In Hazardous Areas Where Movement Or Vibration Requires A Flexible Connection Or A Difficult Bend Is Required In A Conduit System
Standards: UL 886, CSA C22.2 No 30Material: Bronze with Steel Union
Flex Length: 18"Conduit Size: 3/4"
Length: 24-1/4"Country of Origin (subject to change): United States

Product Description

Flexible Coupling, Male to Female, Application For Use In Hazardous Areas Where Movement Or Vibration Requires A Flexible Connection Or A Difficult Bend Is Required In A Conduit System, Length 24-1/4 In., Material Bronze with Steel Union, Conduit Size 3/4 In., Flex Length 18 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.