Floodlight, Hazardous Location, HPS, S55

KILLARK| Zoro #: G2137843| Mfr #: KWPS150

$948.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137843 Mfr #: KWPS150
Lamp Quantity: 1Lamp Included: No
Voltage: 120/208/240/277VACFixture Type: Hazardous Location
Housing Finish: Electrostatically Applied Bronze PaintHousing Material: Copper Free Aluminum
Standards: Class I, Div. 2 groups A, B, C, D Class I, Zone 2, Groups IIC, IIB, IIA, N4X Wet Location RatedItem: Wall Pack
Lamp Type: High Pressure SodiumBulb Designation: S55
Suggested Lamp Item No.: 2VAD7Fixture Wattage: 150
Ambient Temp. Range: -40 to 104 Degrees FMounting: Wall
Length: 14-1/2"Height: 14"
Width: 7-1/8"Lamp Watts: 150
Country of Origin (subject to change): United States

Product Description

Wall Pack, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150, Suggested Lamp Item No. G0808665, Fixture Wattage 150, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 to 104 Degrees F, Housing Material Copper Free Aluminum, Electrostatically Applied Bronze Paint Housing Finish, Wall Mounting, Length 14-1/2 In., Height 14 In., Width 7-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.