Floodlight, Hazardous Location, MHPS, M137

KILLARK| Zoro #: G0811885| Mfr #: KWPP170

$1016.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811885 Mfr #: KWPP170
Housing Finish: Electrostatically Applied Bronze PaintFixture Type: Hazardous Location
Voltage: 120/208/240/277VACLamp Included: No
Standards: Class I, Div. 2 groups A, B, C, D Class I, Zone 2, Groups IIC, IIB, IIA, N4X Wet Location RatedHousing Material: Copper Free Aluminum
Lamp Quantity: 1Item: Wall Pack
Lamp Type: Metal HalideBulb Designation: M137
Suggested Lamp Item No.: 1E686Fixture Wattage: 170
Ambient Temp. Range: -40 to 104 Degrees FMounting: Wall
Length: 14-1/2"Height: 14"
Width: 7-1/8"Lamp Watts: 175
Country of Origin (subject to change): United States

Product Description

Wall Pack, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M137, Lamp Watts 175, Suggested Lamp Item No. G1261784, Fixture Wattage 170, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 to 104 Degrees F, Housing Material Copper Free Aluminum, Electrostatically Applied Bronze Paint Housing Finish, Wall Mounting, Length 14-1/2 In., Height 14 In., Width 7-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.