Front Cover, XS Series, 1 Gang, 2-Pole

KILLARK| Zoro #: G1125433| Mfr #: XS-2C

$151.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125433 Mfr #: XS-2C
Type of Operator: Tumbler SwitchAmps: 20
Item: Switch Assembly Front CoverVoltage: 120/277VAC
Safety Rating: Class I, Divison 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class IIIFor Use With: EDS Series Tumbler Switches
Material: Cast aluminumNumber of Gangs: 1
HP: 1 @ 120V, 2 @ 240VSwitch Type: 2-Pole
Country of Origin (subject to change): China

Product Description

Switch Assembly Front Cover, Switch Type 2-Pole, Amps 20, Voltage 120/277VAC, Type of Operator Tumbler Switch, Material Cast Aluminum, For Use With EDS Series Tumbler Switches, HP 1 @ 120V, 2 @ 240V, Safety Rating Class I, Divison 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class III, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.