DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Front Cover, XS Series, 1 Gang, 3-Pole

KILLARK| Zoro #: G1429407| Mfr #: XS-8C

$258.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429407 Mfr #: XS-8C
Type of Operator: Tumbler SwitchItem: Switch Assembly Front Cover
Safety Rating: Class I, Divison 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class IIIFor Use With: EDS Series Tumbler Switches
Material: Cast AluminumNumber of Gangs: 1
Amps: 15Voltage: 240/480VAC
Switch Type: 3-PoleHP: 3 @ 240V, 5 @ 480V
Country of Origin (subject to change): United States

Product Description

Switch Assembly Front Cover, Switch Type 3-Pole, Amps 15, Voltage 240/480VAC, Type of Operator Tumbler Switch, Material Cast Aluminum, For Use With EDS Series Tumbler Switches, HP 3 @ 240V, 5 @ 480V, Safety Rating Class I, Divison 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class III, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.