JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Gasket, Neoprene, Silver, 1-Gang

KILLARK| Zoro #: G1732771| Mfr #: FSRG

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732771 Mfr #: FSRG
Material: NeopreneItem: GASKET
Number of Gangs: 1For Use With: Hubbell 2F Series Box Covers
Color: GrayCountry of Origin (subject to change): United States

Product Description

Gasket, Number of Gangs 1, Material Neoprene, Gray Color, For Use With Hubbell 2F Series Box Covers

Product Reviews

Save 15%. Sign up for Z-mail.