JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

GFCI Receptacle, 3/4 In Hub, 125V, 20A

KILLARK| Zoro #: G1110435| Mfr #: UGFI20C2

$1445.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110435 Mfr #: UGFI20C2
Color: GrayReset Type: Manual
Voltage Rating: 120Standards: UL, CSA
Material: AluminumItem: Hard Wired GFCI
Mounting Style: Hanging Strap/SurfaceInlet: 3/4" NPT
Phase: 1Amps AC: 20
Lead Length: No LeadAudible Alert: No
Enclosure Rating: 3Country of Origin (subject to change): United States

Product Description

GFCI Receptacle, Hard Wired, 3/4 In Hub, Voltage Rating 125, Number of Poles 2, Number of Wires 3, 20 Amps AC, 1 HP, Color Gray, Material of Construction Aluminum, NEMA Rating 3, NEMA Plug Configuration 5-15P/5-20P, NEMA Receptacle 5-20R, Reset Type Manual, For Use With 15 or 20 Amp 120V Receptacles, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.