LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Glass Globe, For NV2 Series

KILLARK| Zoro #: G1911707| Mfr #: VCG-100

$15.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1911707 Mfr #: VCG-100
Type: Hazardous Location Lighting AccessoryDescription/Special Features: Clear, Tempered Glass
Width (In.): 3.17Length (In.): 6.68
Item: Glass GlobeHeight (In.): 6.68
Country of Origin (subject to change): United States

Product Description

Glass Globe, Hazardous Location Lighting Accessory, For Use With NV2 Series, Clear Tempered Glass, Length 6.68 In, Height 6.68 In

Product Reviews

Save 15%. Sign up for Z-mail.