20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Glass Globe, For VM4 Fixtures

KILLARK| Zoro #: G2458312| Mfr #: VMR251

$175.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458312 Mfr #: VMR251
Type: Hazardous Location Lighting AccessoryLength (In.): 6.32
Item: Glass, Refractor Type IHeight (In.): 6.32
Width (In.): 7.56Country of Origin (subject to change): United States

Product Description

Glass, Refractor Type I, Hazardous Location Lighting Accessory, For Use With VM4, VM5Q, Length (In.) 6.32, Height (In.) 6.32, Width (In.) 7.56

Product Reviews

Save 15%. Sign up for Z-mail.