Guard, For EMI30, EMS, EMH, EMM, ESX, EQF

KILLARK| Zoro #: G0808026| Mfr #: EMG2

$54.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808026 Mfr #: EMG2
Includes: -Standards: -
Description/Special Features: AluminumItem: Guard
Height (In.): 6.40Width (In.): 8.38
Type: Hazardous Location Lighting AccessoryLength (In.): 8.38
Country of Origin (subject to change): United States

Product Description

Guard, Hazardous Location Lighting Accessory, For Use With EMI30, EMS, EMH, EMM, ESX, EQF, Aluminum, Length 8.38 In, Height 6.40 In, Width 8.38 In

Product Reviews

Save 15%. Sign up for Z-mail.