Guard, Use With KWP

KILLARK| Zoro #: G0481476| Mfr #: PGWG

$108.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: KWP Series
Height (In.): 6
Item: Wire Guard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0481476 Mfr #: PGWG
Description/Special Features: Cadmium Plated SteelWidth (In.): 4
Type: Hazardous Location Lighting AccessoryLength (In.): 14.5
Item: Wire GuardHeight (In.): 6
Country of Origin (subject to change): United States

Product Description

Wire Guard, Hazardous Location Lighting Accessory, For Use With KWP Series, Cadmium Plated Steel, Length 14.5 In, Height 6 In, Width 4 In

Product Reviews