JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Haz Enclosure, 10.32"H x 10.32"W x 6.09"D

KILLARK| Zoro #: G1420221| Mfr #: EXB-664 N34

$751.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420221 Mfr #: EXB-664 N34
Mounting Type: Wall MountStandards: UL/ CSA/ FM
NEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Item: Hazardous Location Enclosure
Finish: Powder Epoxy/PolyesterColor: Gray
Mounting Brackets: YesMaterial: Aluminum
Max. Conduit Size: 2"Lid Hinge: Yes
Series: EXBSafety Rating: Class 1, Division 1
Interior Panel: 2NWE1Cover Type: Bolt On
Width: 10.32"Height: 10.32"
Depth: 6.09"Country of Origin (subject to change): United States

Product Description

Hazardous Location Enclosure, Max. Conduit Size 2 In., Height 10.32 In., Width 10.32 In., Depth 6.09 In., Interior Panel G3264107, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Bolt On, Lid Hinge Yes, Series EXB, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM

Product Reviews

Save 15%. Sign up for Z-mail.