Haz Enclosure, 10.5"H x 8.87"W x 7.97"D

KILLARK| Zoro #: G1459647| Mfr #: GRL

$610.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459647 Mfr #: GRL
Item: Hazardous Location EnclosureMounting Type: Wall Mount
Material: AluminumMounting Brackets: Yes
Color: GrayStandards: UL/ CSA/ FM
Finish: Powder Epoxy/PolyesterNEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)
Max. Conduit Size: 2"Lid Hinge: No
Series: GRSafety Rating: Class 1, Division 1
Interior Panel: 2NWD3Cover Type: Screw On with Blank Cover
Width: 8.87"Height: 10.50"
Depth: 7.97"Gasket Replacement: GRL-RG
Country of Origin (subject to change): United States

Product Description

Hazardous Location Enclosure, Max. Conduit Size 2 In., Height 10.50 In., Width 8.87 In., Depth 7.97 In., Gasket Replacement GRL-RG, Interior Panel G1034467, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Blank Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM
Save 15%. Sign up for Z-mail.