JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Haz Enclosure, 12.32"H x 12.32"W x 8.09"D

KILLARK| Zoro #: G0632931| Mfr #: EXB-886 N34

$982.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0632931 Mfr #: EXB-886 N34
Standards: UL/ CSA/ FMColor: Gray
NEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Finish: Powder Epoxy/Polyester
Mounting Type: Wall MountMounting Brackets: Yes
Material: AluminumItem: Hazardous Location Enclosure
Depth: 8.09"Max. Conduit Size: 2"
Lid Hinge: YesSeries: EXB
Safety Rating: Class 1, Division 1Interior Panel: 2NWE2
Cover Type: Bolt OnWidth: 12.32"
Height: 12.32"Country of Origin (subject to change): United States

Product Description

Hazardous Location Enclosure, Max. Conduit Size 2 In., Height 12.32 In., Width 12.32 In., Depth 8.09 In., Interior Panel G1395405, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Bolt On, Lid Hinge Yes, Series EXB, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM

Product Reviews

Save 15%. Sign up for Z-mail.