Haz Enclosure, 12"H x 11.62"W x 8.37"D

KILLARK| Zoro #: G2410545| Mfr #: GRH

$1003.14 /ea

This item ships free. DetailsStandard ground shipping
Details:
Material: aluminum
Interior Panel: 2NWD1
Gasket Replacement: GRH-RG
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2410545 Mfr #: GRH
Material: aluminumInterior Panel: 2NWD1
Gasket Replacement: GRH-RGMounting Brackets: Yes
Safety Rating: Class 1, Division 1Lid Hinge: No
NEMA Rating: 3, 4, 4X, 7 (B,C,D), 9 (E,F,G)Max. Conduit Size: 4"
Color: GrayFinish: Powder epoxy/polyester
Series: GRDepth: 8.37"
Width: 11.62"Standards: UL/ CSA/ FM
Height: 12.00"Mounting Type: Wall Mount
Cover Type: Screw On with Blank CoverItem: Hazardous Location Enclosure
Country of Origin (subject to change): United States

Product Description

Hazardous Location Enclosure, Max. Conduit Size 4 In., Height 12.00 In., Width 11.62 In., Depth 8.37 In., Gasket Replacement GRH-RG, Interior Panel G2779716, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Blank Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM

Product Reviews