Haz Enclosure, 6.87"H x 6.87"W x 6.56"D

KILLARK| Zoro #: G2075044| Mfr #: GRM-375L

$481.15 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Depth: 6.56"
Finish: Powder epoxy/polyester
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2075044 Mfr #: GRM-375L
Mounting Type: Wall MountMounting Brackets: Yes
Standards: UL/ CSA/ FMMaterial: aluminum
NEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Finish: Powder epoxy/polyester
Color: GrayItem: Hazardous Location Enclosure
Lid Hinge: NoSeries: GR
Safety Rating: Class 1, Division 1Interior Panel: 2NWD4
Cover Type: Screw On with Lens CoverWidth: 6.87"
Height: 6.87"Depth: 6.56"
Gasket Replacement: GRM-RGMax. Conduit Size: 2"
Country of Origin (subject to change): United States

Product Description

Hazardous Location Enclosure, Max. Conduit Size 2 In., Height 6.87 In., Width 6.87 In., Depth 6.56 In., Gasket Replacement GRM-RG, Interior Panel G0912195, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Lens Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM

Product Reviews