Haz Enclosure, 9.87"H x 8.37"W x 7.28"D

KILLARK| Zoro #: G2121016| Mfr #: GRK

$390.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Depth: 7.28"
Finish: Powder epoxy/polyester
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2121016 Mfr #: GRK
Mounting Type: Wall MountFinish: Powder epoxy/polyester
Item: Hazardous Location EnclosureMounting Brackets: Yes
Material: aluminumColor: Gray
NEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Standards: UL/ CSA/ FM
Max. Conduit Size: 2-1/2"Lid Hinge: No
Series: GRSafety Rating: Class 1, Division 1
Interior Panel: 2NWD2Cover Type: Screw On with Blank Cover
Width: 8.37"Height: 9.87"
Depth: 7.28"Gasket Replacement: GRK-RG
Country of Origin (subject to change): United States

Product Description

Hazardous Location Enclosure, Max. Conduit Size 2-1/2 In., Height 9.87 In., Width 8.37 In., Depth 7.28 In., Gasket Replacement GRK-RG, Interior Panel 6038, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Blank Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM

Product Reviews