30 Amp 600VAC Single Throw Hazard Disconnect Switch 3P

KILLARK| Zoro #: G2054166| Mfr #: EXB-NFD-0303P

$1913.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054166 Mfr #: EXB-NFD-0303P
Phase: 3Number of Wires: 3 Wire, No Neutral
Neutral Assembly: Not AvailableVoltage: 600
Number of Poles: 3Contact Form: 3PST
Safety Rating: Class I, Div. 1 & 2, Groups B, C, D, Class l, Zones 1 & 2, Groups llB+ H2, llA, Class II, Div. 1 & 2, Groups E, F, G, Class IIIHP: 10 HP at 240VAC, 20 HP at 480VAC, 30 HP at 600VAC
Item: Hazardous Location Disconnect SwitchAmps: 30
Voltage: 600NEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)
Standards: UL/ CSAMaterial: Cast aluminum
Height: 12-5/16"Depth: 9-7/16"
Fusible / Nonfusible: NonfusibleWidth: 12-5/16"
Country of Origin (subject to change): United States

Product Description

Hazardous Location Disconnect Switch, 30 Amps, HP 10 HP at 240VAC, 20 HP at 480VAC, 30 HP at 600VAC, Number of Wires 3 Wire, No Neutral, Material Cast Aluminum, Nonfusible, Voltage 600, 3 Phase, NEMA Rating 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Number of Poles 3 Pole (3 Blades), Contact Form 3PST, Neutral Assembly Not Available, Height 12-5/16 In., Depth 9-7/16 In., Width 12-5/16 In., Standards UL/ CSA

Product Reviews

Save 15%. Sign up for Z-mail.