PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

100 Amp 600VAC Single Throw Hazard Disconnect Switch 3P

KILLARK| Zoro #: G1085506| Mfr #: EXB-FDS-1003P

$4979.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085506 Mfr #: EXB-FDS-1003P
Phase: 3Fusible / Nonfusible: Fusible
Material: Cast aluminumFuse Type: Class J Fuse
Amps: 100NEMA Rating: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)
HP: 30 HP at 240VAC, 50 HP at 480VAC, 60 HP at 600VACWidth: 16-3/8"
Safety Rating: Class I, Div. 1 & 2, Groups B, C, D, Class l, Zones 1 & 2, Groups llB+ H2, llA, Class II, Div. 1 & 2, Groups E, F, G, Class IIINeutral Assembly: Not Available
Number of Poles: 3Item: Hazardous Location Disconnect Switch
Contact Form: 3PSTDepth: 12-3/8"
Standards: UL/ CSANumber of Wires: 3 Wire, No Neutral
Height: 22-3/8"Voltage: 600
Country of Origin (subject to change): United States

Product Description

Hazardous Location Disconnect Switch, 100 Amps, HP 30 HP at 240VAC, 50 HP at 480VAC, 60 HP at 600VAC, Number of Wires 3 Wire, No Neutral, Material Cast Aluminum, Fuse Type Class J Fuse, Fusible, Voltage 600, 3 Phase, NEMA Rating 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Number of Poles 3 Pole (3 Blades and Fuseholders), Contact Form 3PST, Neutral Assembly Not Available, Height 22-3/8 In., Depth 12-3/8 In., Width 16-3/8 In., Standards UL/ CSA

Product Reviews