Killark
Nonfusible Hazardous Location Disconnect Switch, 100 A, 600 V, 3 pole
Mfr # EXB-NFD-1003P
Zoro # G0629693
Free Shipping & Returns
$3,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Heavy Duty
- Voltage 600V AC
- Phase Three
- HP 30 hp at 240V AC, 50 hp at 480V AC, 50 hp at 600V AC
Explore More Products
- KILLARK Nonfusible Hazardous Location Disconnect Switch, 60 A, 600 V, 3 pole EXB-NFD-0603P
- KILLARK Fusible Hazardous Location Disconnect Switch, 30 A, 600 V, 3 pole EXB-FDS-0303P
- KILLARK Fusible Hazardous Location Disconnect Switch, 60 A, 600 V, 3 pole EXB-FDS-0603P
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole VH321NRB
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, No Knockouts HBLDS3NK
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout A104/016-CR2
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure HBL13X33D
- EATON Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R DPF222R
- GE ELECTRIC TF60RCP 60A Fusible Ac Disconnect 6118459
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R P065P
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole VH363RB
- Killark Switches