Hazardous Location Fixture

KILLARK| Zoro #: G1838514| Mfr #: DBF32302

$1,250.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838514 Mfr #: DBF32302
Lamp Quantity: 2Voltage: 120 to 277VAC
Description/Special Features: Areas Hazardous From Coal Or Wood Dust, Class I Div 2 Hazardous Vapors And Heavy MoistureHousing Material: Painted Steel
Housing Finish: WhiteStandards: Class I Div 2 Groups A, B, C, D; Class II Div I & 2 Groups E, F, G, Wet Locations/NEMA 4/UL 1598A
Item: Hazardous Location Lighting FixturesFixture Type: Hazardous Location Fixtures
Lamp Type: Linear FluorescentLamp Quantity: 2
Bulb Designation: F32T8Lamp Watts: 32
Suggested Lamp Item No.: 4PL16Fixture Wattage: 64
Ambient Temp. Range: 0 to 104 Degrees FFinish: White
Mounting: Conduit/SuspensionLength: 56"
Height: 8-7/8"Width: 14-1/2"
Country of Origin (subject to change): United States

Product Description

Hazardous Location Lighting Fixtures, Hazardous Location Fixtures Fixture Type, Linear Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F32T8, Lamp Watts 32, Suggested Lamp Item No. F32T8/SPP41/ECO, Fixture Wattage 64, Voltage 120 to 277VAC, Areas Hazardous From Coal Or Wood Dust, Class I Div 2 Hazardous Vapors And Heavy Moisture, Ambient Temp. Range 0 to 104 Degrees F, Housing Material Painted Steel, White Housing Finish, Finish White, Conduit/Suspension Mounting, Length 56 In., Height 8-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.