LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

600 Single Throw Hazard Safety Switch 3P

KILLARK| Zoro #: G1712505| Mfr #: B7NFD13A

$1581.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712505 Mfr #: B7NFD13A
Number of Wires: 3 Wire, No NeutralContact Form: 3PST
Voltage: 600Safety Rating: Class I, Div. 1 & 2, Groups B, C, D, Class l, Zones 1 & 2, Groups llB+ H2, llA, Class II, Div. 1 & 2, Groups E, F, G, Class III
Neutral Assembly: Not AvailableNumber of Poles: 3
Phase: 3HP: 10 HP at 240VAC, 20 HP at 480VAC, 30 HP at 600VAC
Includes: AdderItem: Hazardous Location Safety Switch
Amps: 30Voltage: 600
NEMA Rating: 3, 4, 4XStandards: cCSAus
Height: 8-1/16"Depth: 6-5/16"
Fusible / Nonfusible: NonfusibleWidth: 5-3/4"
Material: aluminumCountry of Origin (subject to change): Finland

Product Description

Hazardous Location Safety Switch, 30 Amps, HP 10 HP at 240VAC, 20 HP at 480VAC, 30 HP at 600VAC, Number of Wires 3 Wire, No Neutral, Material Aluminum, Nonfusible, Voltage 600, 3 Phase, NEMA Rating 3, 4, 4X, Number of Poles 3 Pole, Contact Form 3PST, Neutral Assembly Not Available, Height 8-1/16 In., Depth 6-5/16 In., Width 5-3/4 In., Includes Adder, Standards cCSAus

Product Reviews

Save 15%. Sign up for Z-mail.