20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

60 Amp 600VAC Single Throw Hazard Safety Switch 3P

KILLARK| Zoro #: G2196275| Mfr #: B7NFD26A

$1,759.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196275 Mfr #: B7NFD26A
Voltage: 600Contact Form: 3PST
Safety Rating: Class I, Div. 1 & 2, Groups B, C, D, Class l, Zones 1 & 2, Groups llB+ H2, llA, Class II, Div. 1 & 2, Groups E, F, G, Class IIINeutral Assembly: Not Available
Number of Wires: 3 Wire, No NeutralPhase: 3
Number of Poles: 3HP: 20 HP at 240VAC, 40 HP at 480VAC, 40 HP at 600VAC
Includes: AdderItem: Hazardous Location Safety Switch
Amps: 60Voltage: 600
NEMA Rating: 3, 4, 4XStandards: cCSAus
Width: 8-1/8"Material: aluminum
Height: 13-1/16"Depth: 7-13/16"
Fusible / Nonfusible: NonfusibleCountry of Origin (subject to change): United States

Product Description

Hazardous Location Safety Switch, 60 Amps, HP 20 HP at 240VAC, 40 HP at 480VAC, 40 HP at 600VAC, Number of Wires 3 Wire, No Neutral, Material Aluminum, Nonfusible, Voltage 600, 3 Phase, NEMA Rating 3, 4, 4X, Number of Poles 3 Pole, Contact Form 3PST, Neutral Assembly Not Available, Height 13-1/16 In., Depth 7-13/16 In., Width 8-1/8 In., Includes Adder, Standards cCSAus

Product Reviews

Save 15%. Sign up for Z-mail.