20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hazardous Warning Light, LED, Green

KILLARK| Zoro #: G0841197| Mfr #: NVSLCFG26G

$434.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841197 Mfr #: NVSLCFG26G
Operating Temp.: -40 to 104 Degrees FDiameter: 4-3/4"
Lens Design: Integral Inverted ConeFlashes per Minute: 420 Microflashes
Lamp Type: LedRating: IP66, NEMA 3, 4, 4X
Height: 6-7/8"Housing Material: Glass Filled Polyester
Lens Material: Lexan(R)Depth: 4.75"
Lamp Life: 50, 000 hr.Width: 4.75"
Light Output: 100 CandelaPower Source: 12 to 80VDC
Current Drawn: 0.20A DCCountry of Origin (subject to change): United States

Product Description

Lamp Type LED, Flashes per Minute 420 Microflashes, Light Output 100 Candela, Lamp Life 50,000 hr., Lens Design Integral Inverted Cone, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -40 to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 12 to 80VDC, Current Drawn 0.20A DC, Width 4.75 In., Depth 4.75 In., Height 6-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.